{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6894 | |
⌀ | 31 mm | |
Height of contact piece | 24 mm | |
Contact screw size | M12×76 mm | |
Overall length | 100 mm | |
Type of product | Screw |
Article number | 377050 12X80 | |
EAN / GTIN | 4020772099473 | |
Manufacturer number | 99473 |