• The item cannot be ordered due to missing prices.

Contact screw with threaded shank 12X110

Article no.: 377050 12X110

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6894
31 mm
Height of contact piece 24 mm
Contact screw size M12×106 mm
Overall length 130 mm
Type of product Screw

Identification numbers & Classifications

Article number 377050 12X110
EAN / GTIN 4020772099480
Manufacturer number 99481

Description

Version:

  • Hardened, galvanised, passivated, strength 8.8.
  • Vulcanised, oil-resistant contact head (silicone-free).

Application:

To protect delicate components.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart