• The item cannot be ordered due to missing prices.

Cross arm 6

Article no.: 376970 6

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6
Contact screw spacing 54 mm - 200 mm
Contact screw size M12×80 mm
Overall length 240 mm
Suitable for No. 376500 − 376520; No. 376570 5 / 6
Type of product Cross arm

Identification numbers & Classifications

Article number 376970 6
EAN / GTIN 4020772099565
Manufacturer number 99564

Description

Version:

With securing screw and 2 clamping screws with oil-proof rubber caps. Galvanised holder, screws hardened.

Application:

This cross arm allows 2 small workpieces to be clamped at the same time, or 1 large workpiece to be clamped at 2 points.
The cross arm can be attached to either bottom or top of the toggle clamp holding arm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart