• The item cannot be ordered due to missing prices.

Cross arm 5

Article no.: 376970 5

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 5
Contact screw spacing 40 mm - 125 mm
Contact screw size M8×65 mm
Overall length 150 mm
Suitable for No. 376610 − 376650 5
Type of product Cross arm

Identification numbers & Classifications

Article number 376970 5
EAN / GTIN 4020772099572
Manufacturer number 99572

Description

Version:

With securing screw and 2 clamping screws with oil-proof rubber caps. Galvanised holder, screws hardened.

Application:

This cross arm allows 2 small workpieces to be clamped at the same time, or 1 large workpiece to be clamped at 2 points.
The cross arm can be attached to either bottom or top of the toggle clamp holding arm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart