• The item cannot be ordered due to missing prices.

Hook toggle clamp heavy-duty, Type: 5

Article no.: 376840 5

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6849PH
Hole spacing e 57 mm
Hole spacing f 57 mm
Bore ⌀ d 10.5 mm
Adjustment travel of clamping hook c 28 mm - 93 mm
Clamping height h 32 mm
Clamping force P (traction) 27,000 N
Overall height H 146 mm
Overall length L 250 mm
Type of product Hook toggle clamp

Identification numbers & Classifications

Article number 376840 5
EAN / GTIN 4020772093853
Manufacturer number 93856

Description

Version:

Base, lever arm, and catch of cast steel, pin of hardened steel. For high retaining force.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart