• The item cannot be ordered due to missing prices.

Hook toggle clamp heavy-duty, Type: 4

Article no.: 376840 4

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6849PH
Hole spacing e 45 mm
Hole spacing f 45 mm
Bore ⌀ d 8.5 mm
Adjustment travel of clamping hook c 24 mm - 90 mm
Clamping height h 26 mm
Clamping force P (traction) 15,000 N
Overall height H 122 mm
Overall length L 198 mm
Type of product Hook toggle clamp

Identification numbers & Classifications

Article number 376840 4
EAN / GTIN 4020772093846
Manufacturer number 93849

Description

Version:

Base, lever arm, and catch of cast steel, pin of hardened steel. For high retaining force.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart