• The item cannot be ordered due to missing prices.

Catch for No. 376740 1

Article no.: 376750 1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 6847G
    Hole spacing e 19 mm
    Hole spacing f 26 mm - 30 mm
    Bore ⌀ d 5.4 mm
    Adjustment travel of clamping hook c 35 mm - 42 mm
    Clamping force P (traction) 2,000 N
    Overall length L 31 mm
    Overall height H 34.5 mm
    overall width 40 mm
    Type of product Catch

    Identification numbers & Classifications

    Article number 376750 1
    EAN / GTIN 4020772094621
    Manufacturer number 94623

    Description

    Suitable for:

    Hook toggle clamp No. 376740

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart