• The item cannot be ordered due to missing prices.

Catch for No. 376740, Type: 5

Article no.: 376750 5

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6847G
Hole spacing e 29 mm
Hole spacing f 55.5 mm - 63 mm
Bore ⌀ d 11.2 mm
Adjustment travel of clamping hook c 58 mm - 73 mm
Clamping force P (traction) 5,000 N
Overall length L 55 mm
Overall height H 69 mm
overall width 85 mm
Type of product Catch

Identification numbers & Classifications

Article number 376750 5
EAN / GTIN 4020772094669
Manufacturer number 94664

Description

Suitable for:

Hook toggle clamp No. 376740

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart