• The item cannot be ordered due to missing prices.

Hook toggle clamp with clamping hook 5

Article no.: 376740 5

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6847
Hole spacing e 29 mm
Hole spacing f 55.5 mm - 63 mm
Bore ⌀ d 11.2 mm
Adjustment travel of clamping hook c 58 mm - 73 mm
Clamping height h 49 mm
Clamping force P (traction) 5,000 N
Overall height H 69 mm
Overall length L 260.5 mm
Radius R 8 mm
Thickness a 10.75 mm
Type of product Hook toggle clamp

Identification numbers & Classifications

Article number 376740 5
EAN / GTIN 4020772094560
Manufacturer number 94565

Description

Version:

  • Quick-action clamp with toggle action.
  • Self-locking mechanism prevents inadvertent opening.
  • Rivet of stainless steel.
  • Handle made of oil-resistant plastic.
  • Galvanised clamps.
  • Clamping hook adjustable using thread.
  • Bearing bushes case-hardened.
  • Bearings greased.
  • Hardened hook.

Application:

For closing containers.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart