• The item cannot be ordered due to missing prices.

Hook toggle clamp with clamping hook 1

Article no.: 376740 1

Product details

Technical Data

Type 6847
Hole spacing e 19 mm
Hole spacing f 26 mm - 30 mm
Bore ⌀ d 5.4 mm
Adjustment travel of clamping hook c 35 mm - 42 mm
Clamping height h 22.7 mm
Clamping force P (traction) 2,000 N
Overall height H 34.5 mm
Overall length L 104.6 mm
Radius R 4.5 mm
Thickness a 5.3 mm
Type of product Hook toggle clamp

Identification numbers & Classifications

Article number 376740 1
EAN / GTIN 4020772094522
Manufacturer number 94524

Description

Version:

  • Quick-action clamp with toggle action.
  • Self-locking mechanism prevents inadvertent opening.
  • Rivet of stainless steel.
  • Handle made of oil-resistant plastic.
  • Galvanised clamps.
  • Clamping hook adjustable using thread.
  • Bearing bushes case-hardened.
  • Bearings greased.
  • Hardened hook.

Application:

For closing containers.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart