{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6833J | |
Hole spacing e | 32 mm | |
Hole spacing f | 32 mm | |
Bore ⌀ d | 8.5 mm | |
Clamping height H | 60 mm | |
Clamping force P1 | 2,000 N | |
Clamping force P2 | 3,000 N | |
overall height | 133 mm | |
overall length | 282 mm | |
Contact screw | M8×65 mm | |
Type of product | Horizontal toggle clamp |
Article number | 376640 4 | |
EAN / GTIN | 4020772008291 | |
Manufacturer number | 557353 |
This article |
Recommendations |
|
---|---|---|
Horizontal toggle clamp with angled base, Type: 4 |
||
Contact screw | M8×65 mm | M10×90 mm |
Bore ⌀ d | 8.5 mm | 8.8 mm |
Clamping force P1 | 2,000 N | 2,500 N |
Hole spacing e | 32 mm | 41.2 mm |
Type | 6833J | 376625 4 |
Type of product | Horizontal toggle clamp | Horizontal toggle clamp |
Clamping height H | 60 mm | 45 mm |