{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6833J | |
Hole spacing e | 24 mm | |
Hole spacing f | 28.5 mm | |
Bore ⌀ d | 6.8 mm | |
Clamping height H | 40 mm | |
Clamping force P1 | 1,800 N | |
Clamping force P2 | 2,500 N | |
overall height | 86.5 mm | |
overall length | 206 mm | |
Contact screw | M8×45 mm | |
Type of product | Horizontal toggle clamp |
Article number | 376640 3 | |
EAN / GTIN | 4020772008284 | |
Manufacturer number | 557352 |
This article |
Recommendations |
|
---|---|---|
Horizontal toggle clamp with angled base, Type: 3 |
||
Contact screw | M8×45 mm | M8×50 mm |
Bore ⌀ d | 6.8 mm | 6.6 mm |
overall height | 86.5 mm | 68.5 mm |
overall length | 206 mm | 190 mm |
Clamping force P1 | 1,800 N | 1,650 N |
Hole spacing e | 24 mm | 26 mm |
Type | 6833J | 376625 3 |