• The item cannot be ordered due to missing prices.

Stops for the T-slot table (2-piece set) 22 mm

Article no.: 375521 22

Select article variation and quantity

T-slot nominal size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

T-slot nominal size 22 mm
Width 50 mm
Height 53 mm
Type of product Component backstop

Identification numbers & Classifications

Article number 375521 22
EAN / GTIN 2050002005648
Manufacturer number 26-345

Description

Version:

  • Workpiece back-stop for clamping using eccentric bolts in T-slots.
  • Sturdy version.
  • Quick to fit and remove.

Note:

Ground both sides.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart