• The item cannot be ordered due to missing prices.

Stops for the T-slot table (2-piece set) 16 mm

Article no.: 375521 16

Select article variation and quantity

T-slot nominal size (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    T-slot nominal size 16 mm
    Width 40 mm
    Height 40 mm
    Type of product Component backstop

    Identification numbers & Classifications

    Article number 375521 16
    EAN / GTIN 2050002005631
    Manufacturer number 26-330

    Description

    Version:

    • Workpiece back-stop for clamping using eccentric bolts in T-slots.
    • Sturdy version.
    • Quick to fit and remove.

    Note:

    Ground both sides.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart