• The item cannot be ordered due to missing prices.

T-bolt set 22/M20 mm

Article no.: 375420 22/M20

Select article variation and quantity

T-slot nominal size / thread (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

T-slot nominal size 22 mm
Thread M20
Type of product Clamping screw

Identification numbers & Classifications

Article number 375420 22/M20
EAN / GTIN 4062406204709
Manufacturer number 375420 22/M20

Description

Application:

Ideal for toolmaking, manufacturing and training jigs.

Content:

Studs: 4 pcs. / M20×125 mm; 4 pcs. / M20×160 mm; 4 pcs. / M20×200 mm
Nuts for T-slots: 8 pcs. size M20×22 mm
Hexagon nuts: 8 pcs. size M20
Washers: 8 pcs. size M20
Extension nuts: 2 pcs. size M20

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart