• The item cannot be ordered due to missing prices.

T-bolt set 14/M12 mm

Article no.: 375420 14/M12

Select article variation and quantity

T-slot nominal size / thread (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

T-slot nominal size 14 mm
Thread M12
Type of product Clamping screw

Identification numbers & Classifications

Article number 375420 14/M12
EAN / GTIN 4062406204686
Manufacturer number 375420 14/M12

Description

Application:

Ideal for toolmaking, manufacturing and training jigs.

Content:

Studs: 4 pcs. / M12×80 mm; 4 pcs. / M12×125 mm; 4 pcs. / M12×160 mm
Nuts for T-slots: 8 pcs. size M12×14 mm
Hexagon nuts: 8 pcs. size M12
Washers: 8 pcs. size M12
Extension nuts: 2 pcs. size M12

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart