{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6319C | |
for threads | M8 | |
Bore ⌀ d1 | 8.4 mm | |
External ⌀ d3 | 17 mm | |
Thickness h2 | 3.2 mm | |
Type of product | Spherical seat washer |
Article number | 375350 M8 | |
EAN / GTIN | 4020772081737 | |
Manufacturer number | 81737 | |
Manufacturer | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |