• The item cannot be ordered due to missing prices.

Spherical seat washer Form C M10

Article no.: 375350 M10

Select article variation and quantity

for threads Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6319C
for threads M10
Bore ⌀ d1 10.5 mm
External ⌀ d3 21 mm
Thickness h2 4 mm
Type of product Spherical seat washer

Identification numbers & Classifications

Article number 375350 M10
EAN / GTIN 4020772081744
Manufacturer number 81745

Description

Version:

Form C and D case-hardened, form G quenched and tempered.

Application:

Angular compensation up to 3° when used in sets.

Standard:

DIN 6319 (form G similar to DIN 6319).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart