• The item cannot be ordered due to missing prices.

Plain washer, for threads: M30

Article no.: 375340 M30

Select article variation and quantity

for threads Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6340
for threads M30
Bore ⌀ d1 31 mm
External ⌀ d2 68 mm
Thickness h 10 mm
Type of product Washer

Identification numbers & Classifications

Article number 375340 M30
EAN / GTIN 4020772082925
Manufacturer number 82925

Description

Version:

Extra strong, flat-pressed and hardened, edges bevelled.

Application:

Particularly suitable for clamps.
Especially for making jigs and fixtures.

Standard:

DIN 6340

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart