• The item cannot be ordered due to missing prices.

Plain washer, for threads: M16

Article no.: 375340 M16

Select article variation and quantity

for threads Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6340
for threads M16
Bore ⌀ d1 17 mm
External ⌀ d2 45 mm
Thickness h 6 mm
Type of product Washer

Identification numbers & Classifications

Article number 375340 M16
EAN / GTIN 4020772082864
Manufacturer number 82867

Description

Version:

Extra strong, flat-pressed and hardened, edges bevelled.

Application:

Particularly suitable for clamps.
Especially for making jigs and fixtures.

Standard:

DIN 6340

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart