{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 787 | |
T-slot nominal size | 22 mm | |
Thread G | M20 | |
Length L | 315 mm | |
Thread length b | 190 mm | |
narrow nut width a | 21.7 mm | |
Nut width e | 35 mm | |
Height k | 14 mm | |
Type of product | Tee-bolt |
Article number | 375300 2220315 | |
EAN / GTIN | 4020772081089 | |
Manufacturer number | 81083 |