• The item cannot be ordered due to missing prices.

Tee bolt (10.9. / 8.8.) complete, Type: 161463

Article no.: 375300 161463

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 787
T-slot nominal size 16 mm
Thread G M14
Length L 63 mm
Thread length b 45 mm
narrow nut width a 15.7 mm
Nut width e 25 mm
Height k 9 mm
Type of product Tee-bolt

Identification numbers & Classifications

Article number 375300 161463
EAN / GTIN 4020772080938
Manufacturer number 80937

Description

Version:

T-bolt, forged and rolled thread.
Standard design, strength class = 10.9 (for M6 − M12) and strength class = 8.8 (for M14 − M24).

Standard:

DIN 787

Supplied with:

Complete, with extra-thick washer No. 375340 and tall nut No. 375385.

Note:

  • Reading example − size 6625 means: T-slot = 6 mm, thread G = M6, length L = 25 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart