• The item cannot be ordered due to missing prices.

Step clamp 18X125 mm

Article no.: 372000 18X125

Select article variation and quantity

Slot width×overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6314Z
Standard DIN 6314 Z
Slot width 18 mm
overall length 125 mm
Height 25 mm
Width 50 mm
for clamping screws M16; M18
Type of product Plain clamp

Identification numbers & Classifications

Article number 372000 18X125
EAN / GTIN 4020772070397
Manufacturer number 70391

Description

Application:

Only in conjunction with universal step blocks No. 372200.

Material:

Quenched and tempered steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart