• The item cannot be ordered due to missing prices.

Step clamp 14X100 mm

Article no.: 372000 14X100

Select article variation and quantity

Slot width×overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6314Z
Standard DIN 6314 Z
Slot width 14 mm
overall length 100 mm
Height 20 mm
Width 40 mm
for clamping screws M12; M14
Type of product Plain clamp

Identification numbers & Classifications

Article number 372000 14X100
EAN / GTIN 4020772070380
Manufacturer number 70383

Description

Application:

Only in conjunction with universal step blocks No. 372200.

Material:

Quenched and tempered steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart