• The item cannot be ordered due to missing prices.

Forked clamp with pin end 18X200 mm

Article no.: 370800 18X200

Select article variation and quantity

Slot width×overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6315C
Slot width 18 mm
overall length 200 mm
Width B 50 mm
Height H 30 mm
Shoulder ⌀ 24 mm
for clamping screws M16; M18
Type of product Plain clamp

Identification numbers & Classifications

Article number 370800 18X200
EAN / GTIN 4020772070748
Manufacturer number 70748

Description

Standard:

DIN 6315 C

Material:

Quenched and tempered steel, painted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart