{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6315C | |
Slot width | 14 mm | |
overall length | 160 mm | |
Width B | 40 mm | |
Height H | 25 mm | |
Shoulder ⌀ | 20 mm | |
for clamping screws | M12; M14 | |
Type of product | Plain clamp |
Article number | 370800 14X160 | |
EAN / GTIN | 4020772070724 | |
Manufacturer number | 70722 |