{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6314V | |
Slot width a | 16 mm | |
Clamping height h | 13 mm - 48 mm | |
Tee bolt DIN 787, No. 375300 | Size 1616125 | |
Length L | 125 mm | |
Width B | 50 mm | |
Height H | 25 mm | |
Distance from tip to slot | 26 mm | |
Slot length f | 45 mm | |
Type of product | Plain clamp |
Article number | 370680 16 | |
EAN / GTIN | 4020772070298 | |
Manufacturer number | 70292 |