• The item cannot be ordered due to missing prices.

Tapered clamp with adjusting support screw, Slot width a: 12mm

Article no.: 370680 12

Select article variation and quantity

Slot width a (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6314V
Slot width a 12 mm
Clamping height h 10 mm - 40 mm
Tee bolt DIN 787, No. 375300 Size 1212100
Length L 100 mm
Width B 40 mm
Height H 20 mm
Distance from tip to slot 21 mm
Slot length f 40 mm
Type of product Plain clamp

Identification numbers & Classifications

Article number 370680 12
EAN / GTIN 4020772070274
Manufacturer number 70276

Description

Version:

Clamp painted. Clamping height steplessly adjustable via screw (without clamping lever).

Material:

Quenched and tempered steel, screw strength 8.8 or 10.9 (depending on size).

Supplied with:

Adjusting screw and T-bolt DIN 787 (No. 375300).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart