• The item cannot be ordered due to missing prices.

Self-aligning pad flat, external thread, self-righting M8

Article no.: 370062 M8

Select article variation and quantity

Thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M8
External ⌀ D 30 mm
H1 18 mm
Height H2 12 mm
Length 1 40 mm
Collar length L2 12 mm
maximum loading (static) 90 kN
Type of product Self-aligning pad

Identification numbers & Classifications

Article number 370062 M8
EAN / GTIN 4059245309580

Description

Version:

  • Body made of heat treatable steel, phosphated.
  • Sphere locked to prevent twisting.

Resets to the home position independently.
With external thread.

Application:

Serve as stop, contact and pressure piece in jig and fixture making.

Note:

Can be combined with swing clamps No. 370085370086 or clamping hooks No. 370073 and 370074.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart