{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M3 | |
External ⌀ D | 9 mm | |
Length 1 | 13 mm | |
Collar length L2 | 5 mm | |
maximum loading (static) | 8 kN | |
Type of product | Self-aligning pad |
Article number | 370062 M3 | |
EAN / GTIN | 4059245309542 | |
Manufacturer | Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 SULZ AM NECKAR, Germany, www.kippwerk.de |