• The item cannot be ordered due to missing prices.

Ultra clamping claw, rectangular 4

Article no.: 370034 4

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Screw to standard M8×16
Length L 25.4 mm
Width B 25.4 mm
Height H 12.7 mm
⌀ D1 for M8
recommended clamping height 1.5 mm - 5.6 mm
Standard DIN 912
Type of product Clamping claws

Identification numbers & Classifications

Article number 370034 4
EAN / GTIN 4046368331505
Manufacturer number 33150

Description

Version:

  • The contour of the claw generates a slight pull-down force.
  • The low clamping height saves material.
  • Higher cutting values due to positive clamping.

Application:

For use as a stop in jigs in conjunction with Pitbull clamps No. 370025; 370030 or eccentric clamps No. 370001; 370005; 370008.
Ideal for multiple clamping.

Supplied with:

1 clamping claw with screw.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart