{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range b | 128 mm | |
Jaw height C | 39 mm | |
Base body length a | 225 mm | |
Overall height c | 67 mm | |
Weight | 6.5 kg | |
Type of product | Drilling machine vice |
Article number | 365055 120 | |
EAN / GTIN | 4062406188641 | |
Manufacturer number | 365055 120 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Manual vice for drilling machines 120 mm |
|||
Jaw width A | 120 mm | 120 mm | |
Jaw height C | 39 mm | 40 mm | 30 mm |
Overall height c | 67 mm | 90 mm | 66 mm |
Weight | 6.5 kg | 18 kg | 6.5 kg |
Base body length a | 225 mm | 340 mm | 343 mm |
Clamping range b | 128 mm | 173 mm | 110 mm |
Type of product | Drilling machine vice | Drilling machine vice | Drilling machine vice |