{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range b | 101 mm | |
Jaw height C | 30 mm | |
Base body length a | 191 mm | |
Overall height c | 64 mm | |
Weight | 4.8 kg | |
Type of product | Drilling machine vice |
Article number | 365055 100 | |
EAN / GTIN | 4062406188634 | |
Manufacturer number | 365055 100 |
This article |
Recommendations |
||
---|---|---|---|
Manual vice for drilling machines, Jaw width A: 100mm |
|||
Jaw height C | 30 mm | 32 mm | 30 mm |
Overall height c | 64 mm | 82 mm | 64 mm |
Weight | 4.8 kg | 11.7 kg | 4.8 kg |
Base body length a | 191 mm | 286 mm | 288 mm |
Clamping range b | 101 mm | 143 mm | 87 mm |
Type of product | Drilling machine vice | Drilling machine vice | Drilling machine vice |