• The item cannot be ordered due to missing prices.

Spindle bearing, complete 80/170

Article no.: 363008 80/170

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 5 mm; 10 mm
suitable for type 80S; 80SP
suitable for colour code Xtric 80
Overall length L 170 mm
Type of product Spindle bearing

Identification numbers & Classifications

Article number 363008 80/170
EAN / GTIN 4062406219987
Manufacturer number 363008 80/170

Description

Version:

  • Permits the clamping of two components.
  • 4 mm length compensation of the spindle for clamping workpieces of different sizes.
  • Straightforward assembly and removal.

Suitable for:

Separately obtainable centre jaws No. 363040, 363042, 363044.

Supplied with:

Spindle bearing, spindle with length compensation.

Optional extras:

Hexagon screwdriver No. 627424 size 3 and size 5.

Note:

Not for use with size 50 or Xtric types XS and XSP!

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart