• The item cannot be ordered due to missing prices.

Spindle bearing, complete 125/220

Article no.: 363008 125/220

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 5 mm; 13 mm
suitable for type 125S; 125SP
suitable for colour code Xtric 125
Overall length L 220 mm
Type of product Spindle bearing

Identification numbers & Classifications

Article number 363008 125/220
EAN / GTIN 4062406220006
Manufacturer number 363008 125/220

Description

Version:

  • Permits the clamping of two components.
  • 4 mm length compensation of the spindle for clamping workpieces of different sizes.
  • Straightforward assembly and removal.

Suitable for:

Separately obtainable centre jaws No. 363040, 363042, 363044.

Supplied with:

Spindle bearing, spindle with length compensation.

Optional extras:

Hexagon screwdriver No. 627424 size 3 and size 5.

Note:

Not for use with size 50 or Xtric types XS and XSP!

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart