{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Zero-point clamping system | |
Weight | 10.6 kg | |
L | 186 mm | |
B | 125 mm | |
Height H | 54 mm | |
Reference dimension | 80 mm | |
maximum torque | 132 Nm | |
Width across flats | 13 mm; 5 mm | |
maximum clamping force | 32 kN | |
Colour code | Xtric 125 | |
Type of product | Machine vice |
Article number | 363000 125XSA | |
EAN / GTIN | 4067263098799 | |
Manufacturer number | 363000 125XSA |
This article |
Recommendations |
||
---|---|---|---|
Centring vice basic device Xtric 125XSA |
|||
B | 125 mm | 120 mm | 125 mm |
Colour code | Xtric 125 | HOLEX ZS 120 | Xtric 125 |
Height H | 54 mm | 59 mm | 54 mm |
L | 186 mm | 180 mm | 186 mm |
maximum clamping force | 32 kN | 28 kN | 32 kN |
Reference dimension | 80 mm | 80 mm | 80 mm |
Type of product | Machine vice | Machine vice | Machine vice |