• The item cannot be ordered due to missing prices.

Modular vice, Jaw width A: 200/3mm

Article no.: 362110 200/3
New product
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Jaw width A (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width A 200 mm
Weight 69 kg
Overall length L 595 mm
Clamping range b 300 mm
Base body height G 70 mm
Jaw height C 65 mm
Longitudinal tenon slot l 16 mm
Transverse tenon slot n 16 mm
Colour code for suitable accessories Gerardi 200
Type of product Machine vice

Identification numbers & Classifications

Article number 362110 200/3
EAN / GTIN 4067263107149
Manufacturer number 362110 200/3

Description

Version:

  • Machine vice with pull-down jaws.
  • Simple mechanical actuation (up to 3.5 t).
  • Easy adjustment of jaw opening.
  • Case-hardened HRC 60.
  • Parallelism 0.02 mm.

Supplied with:

Component backstop, 2 T-nuts similar to No. 362160 size 18/16, 1 clamping wrench, 1 L-wrench  for hexagon socket screws, 4 clamping claws.

Note:

See No. 362160 for other T-nuts.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart