{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width A | 150 mm | |
Weight | 37.5 kg | |
Overall length L | 520 mm | |
Clamping range b | 300 mm | |
Base body height G | 50 mm | |
Jaw height C | 50 mm | |
Longitudinal tenon slot l | 16 mm | |
Transverse tenon slot n | 16 mm | |
Colour code for suitable accessories | Modular HOLEX 150 | |
Type of product | Machine vice |
Article number | 362110 150/3 | |
EAN / GTIN | 4045197708243 | |
Manufacturer number | 362110 150/3 |