{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for jaw width | 160 mm | |
suitable for colour code | High press. vices | |
Type of product | Vice jaws |
Article number | 362076 160 | |
EAN / GTIN | 2050001760883 | |
Manufacturer number | 362076 160 |
This article |
Recommendations |
||
---|---|---|---|
Jaw with longitudinal grooves, other face smooth 160 mm |
|||
Jaw width b | 160.4 mm | ||
Jaw height h | 49.8 mm | ||
Jaw length l | 104 mm | ||
for jaw width | 160 mm | 160 mm | |
for type | 160 | ||
suitable for colour code | High press. vices | High press. vices | |
Type of product | Vice jaws | Vice jaws | Vice jaws |