• The item cannot be ordered due to missing prices.

Unstepped jaw fixed 160

Article no.: 360572 160

Product details

Technical Data

Number of jaws 1
for type 160
Jaw width b 160.4 mm
Jaw height h 49.8 mm
Jaw length l 104 mm
Type of product Vice jaws

Identification numbers & Classifications

Article number 360572 160
EAN / GTIN 4062406565633
Manufacturer number 360572 160

Description

Material:

Steel hardened, nitrided, both sides smooth.

Suitable for:

NC high pressure vice No. 360565.

Supplied with:

Incl. fastening screws.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart