{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 118 mm | |
c | 14 mm | |
c1 | 34 mm | |
Jaw height h | 26 mm | |
Height h1 | 23 mm | |
Height h2 | 16 mm | |
Height h3 | 14 mm | |
Jaw length l | 60.6 mm | |
Step s | 4 mm | |
for type | 125 | |
suitable for colour code | T-Rex; Centro Gripp | |
Type of product | Vice jaws |
Article number | 361218 125 | |
EAN / GTIN | 4250364402309 | |
Manufacturer number | 6921534036931 |
This article |
Recommendations |
|||
---|---|---|---|---|
Gripp jaw, for T-Rex / Centro Gripp movable 125 |
||||
Jaw width b | 118 | 125 | 125 | |
Jaw height h | 26 | 40 | 40 | |
Jaw length l | 60.6 | 78.5 | 78.5 | |
Height h1 | 23 | 40 | ||
suitable for colour code | T-Rex ;Centro Gripp | Xpent1-2 | Xpent1-2 | LCV125G ;Titan2/TitanSense ;Titan |
Step s | 4 | |||
Type of product | Vice jaws | Vice jaws | Vice jaws | Vice jaws |