• The item cannot be ordered due to missing prices.

NC high pressure vice version LC 125

Article no.: 360510 125
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

  • Version: Zero point clamping system

Product details

Technical Data

Type 125
Version Zero point clamping system
Clamping force up to maximum 40 kN
Weight 34 kg
Overall length L 446 mm
Base body length a 398 mm
Clamping range b 0 mm - 182 mm
Base body height c -0.02 100 mm
Clamping range d 131 mm - 313 mm
Jaw height h 39.5 mm
Longitudinal slot l H7 20 mm
m 180 mm
Cross-slot n H7 20 mm
r ±0.015 118 mm
t 144 mm
Colour code for suitable accessories LC-GARANT
Type of product Machine vice

Identification numbers & Classifications

Article number 360510 125
EAN / GTIN 4250364401500
Manufacturer number 360510 125

Description

Version:

  • Compact size; optimum ratio between jaw span and overall length. Clamping force can be checked visually by the 4 ring marks. Maximum clamping pressure reproducible using integral fixed stop.
  • Particularly rigid base body made of spheroidal graphite iron, top and bottom faces; pairing accuracy 0.02 mm.
  • Supplied with 25H6 M10 holes for zero point clamping systems, pitch 200 mm.

Feature:
  • Click quick-change system for parallel inserts / jaws. Short set-up times and high flexibility.
  • Fully enclosed and nitrided spindle (increased operational reliability, optimised swarf protection, minimised cleaning requirement).

Application:

Universal clamping system for machining centres.

Supplied with:

2 stepped jaws, 1 crank handle, 4 steplessly adjustable clamps, and 1 hexagon L-wrench.

Optional extras:

Note:

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart