• The item cannot be ordered due to missing prices.

Centring vice, pneumatic IOT, Type: 160/4

Article no.: 360181 160/4

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping force up to maximum 22.5 kN
Maximum compressed air supply 9 bar
Weight 29 kg
Jaw width A 104 mm
L 160 mm
B 160 mm
Height H 99.2 mm
Clamping range 8.5 mm
H1 175 mm
Dimension across diagonals 200 mm
suitable for colour code PCV 160
Type of product Machine vice

Identification numbers & Classifications

Article number 360181 160/4
EAN / GTIN 4062406572990
Manufacturer number 360181 160/4

Description

Version:

  • Adjustable stroke + 5 mm per end.
  • Clamping force steplessly adjustable up to 22.5 kN. Arithmetical sum = 45 kN.
  • Even if the compressed air supply fails, the centring vice maintains a slight (approx. 60 kg) pre-load, to ensure secure positioning of the workpiece, such as when a shuttle table is being used.
With base plate, for higher support torque and maximum stability.

Advantage:

  • Incl. pressure reservoir with double-acting non-return valves.
  • Continuous monitoring of clamping and release pressure and of battery state via WiFi.
  • No rotary union necessary.
  • Clamping and release by compressed air via robot.
  • Connection block no. 360191 for horizontal or vertical compressed-air transfer available.

Application:

For centralised clamping of components. Suitable for automated operation with 4-channel clamping pots, even with side connections.

Optional extras:

Connection block no. 360191.
Range of jaws no. 360183 - 360187.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart