• The item cannot be ordered due to missing prices.

Centring vice, pneumatic IOT 100

Article no.: 360181 100

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping force up to maximum 10 kN
Maximum compressed air supply 9 bar
Weight 11.6 kg
Jaw width A 80 mm
L 100 mm
B 100 mm
Height H 95 mm
Clamping range 6 mm
H1 171 mm
suitable for colour code PCV 100
Type of product Machine vice

Identification numbers & Classifications

Article number 360181 100
EAN / GTIN 4062406572969
Manufacturer number 360181 100

Description

Version:

  • Adjustable stroke + 5 mm per end.
  • Clamping force steplessly adjustable up to 22.5 kN. Arithmetical sum = 45 kN.
  • Even if the compressed air supply fails, the centring vice maintains a slight (approx. 60 kg) pre-load, to ensure secure positioning of the workpiece, such as when a shuttle table is being used.

Advantage:

  • Incl. pressure reservoir with double-acting non-return valves.
  • Continuous monitoring of clamping and release pressure and of battery state via WiFi.
  • No rotary union necessary.
  • Clamping and release by compressed air via robot.
  • Connection block no. 360191 for horizontal or vertical compressed-air transfer available.

Application:

For centralised clamping of components. Suitable for automated operation with 4-channel clamping pots, even with side connections.

Optional extras:

Connection block no. 360191.
Range of jaws no. 360135 - 360151 size 80.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart