• The item cannot be ordered due to missing prices.

Height element, Type: 1

Article no.: 360068 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ZeroClamp
External ⌀ D 80 mm
Height H 50 mm
Torque 10 mm
Type 1
Type of product Height element

Identification numbers & Classifications

Article number 360068 1
EAN / GTIN 4045197816146
Manufacturer number 360068 1

Description

Version:

The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Application:

For extending the flexible clamp. Up to 5 height elements adaptable one over another.

Suitable for:

Flexible clamps No. 360060 and 360064.

Supplied with:

Anti-rotation protection and clamping stud No. 360131 18M12/120.

Optional extras:

Clamping stud No. 360025 for size 120. Torque wrench No. 656050 size 60.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart