{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ZeroClamp | |
Thread M | M14 | |
Clamping screw length | 60 mm | |
Slot width B | 16 mm | |
Clamping thickness S | 50 mm | |
Type of product | Tee-nut |
Article number | 360024 16/50 | |
EAN / GTIN | 2050001854001 | |
Manufacturer number | 360024 16/50 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |