• The item cannot be ordered due to missing prices.

Tool adaptor for TORCO-BLOCK 63

Article no.: 358646 63

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for arbor HSK 63; PSC 63; BT 40
Material Aluminium
Type of product Tool adaptor

Identification numbers & Classifications

Article number 358646 63
EAN / GTIN 2050002050181
Manufacturer number 781663500

Description

Version:

Gentle aluminium body, fixing and clamping of the arbor with clamping lever or integral T-nuts.

Advantage:

Quick and easy fixing using clamping lever for HSK, PSC and BT arbors. SK arbors are secured by means of the drive T-nuts.

Application:

For holding and clamping various arbors of varying sizes in TORCO-BLOCK.
The interface adaptor can be changed within seconds using a hexagon L-wrench.

Suitable for:

Tool assembly measuring system No. 358645.

Note:

Further adapters on request.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart