Tool assembly measuring system TORCO-BLOCK, Type: TORQUE

Article no.: 358645 TORQUE
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in > 8 weeks

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TORCO-BLOCK
Length 270 mm
Width 170 mm
Height 130 mm
Type of product Torque testing device

Identification & Classification

Article number 358645 TORQUE
Copy
EAN / GTIN 2050002050143
Copy
Manufacturer number 781500000
Copy

Description

Version:

  • Sturdy but lightweight body made from aluminium with integrated torque measurement. Display either as actually achieved torque or as a visualisation of the recommended tightening torque for a specific collet chuck type/clamping nut type, collet size or pull stud.
  • For use with toolholders that have to be screwed to a specific torque, especially for collet chucks.

Advantage:

  • Use of torque drive tools no longer necessary, commercially available assembly tools can be used.
  • Always apply the right torque on the tool – do not over-tighten, but still ensure a secure grip.

Application:

Unique, convenient and reliable tool assembly aid with integral torque display. Works for all pliers-based set-ups. Adapters available for all popular spindle interfaces.

Suitable for:

Tool arbors type SK (ISO 7388-1), BT (ISO 7388-2), HSK (ISO 12164-1), PSC (ISO 26623-1).

Supplied with:

Incl. indicator ring set No. 358647.

Optional extras:

Adaptor No. 358646, indicator rings No. 358647.

Note:

Order adaptor No. 358646 separately.

Downloads & documents

Suitable products

Direct purchase

Add an article directly to the cart: Please state article number or article code here.
Your contact person
To shopping cart