• The item cannot be ordered due to missing prices.

Assembly set-up station 52/96

Article no.: 358595 52/96

Select article variation and quantity

for pitch Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 125 mm
Width 125 mm
Height 25 mm
Type of product Guide rail

Identification numbers & Classifications

Article number 358595 52/96
EAN / GTIN 4062406749231
Manufacturer number 358595 52/96

Description

Version:

The assembly station can be fitted to the workbench by means of two screws. Clamping studs, e.g. No. 363190, can be used to position the clamping device or jig with pitch 52/96 or 80 on the assembly station, with locking and unlocking by means of the side bridge. Set-up times are optimised with high process reliability when clamping workpieces or changing clamping jaws.
  • Locking and unlocking without tools.
  • Reduction in set-up times.
  • Ensuring safety at work.
  • Patent pending.

Application:

For mounting and removing workpieces in the clamping device and for changing or turning the clamping jaws.

Suitable for:

Clamping device with pitch 52/96 and 80, e.g. Xtric No. 363000 and No. 363300.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart