• The item cannot be ordered due to missing prices.

Tool module for tool fitting fixture rigid 80

Article no.: 358575 80

Select article variation and quantity

for arbor size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 145 mm
Width 120 mm
Type of product Toolholder

Identification numbers & Classifications

Article number 358575 80
EAN / GTIN 4062406340261
Manufacturer number 358575 80

Description

Version:

Locking of the tool arbors with quick-action clamping.

Suitable for:

Base rail No. 358565.

Suitable for:

HSK 80; PSC 80

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart